Shop All Safety and Security Mirrors
Fred Silver
Glass Convex Security Mirror
Mfr # CR-M-36
Zoro # G607458638
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Mirror Environment Outdoor
- Approximate Viewing Distance 36 ft
- Mirror Material Glass
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # CR-M-36
- Zoro # G607458638
- UPC # 691964005578
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Backing Material | Galvanized Steel |
Mirror Environment | Outdoor |
Approximate Viewing Distance | 36 ft |
Mirror Material | Glass |
Mirror Shape | Round |
Viewing Angle | 180 Degrees |
Weight | 24 lb |
Mirror Style | Convex Mirror |
Item | Glass Convex Security Mirror |
Includes Mounting Hardware | Yes |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Integrated Safety Border | No |
Description
Glass Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Glass, Backing Material Galvanized Steel, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PR (MU3624GL)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- CAT WORKWEAR Hi-Vis Zip Vest, M/L, Hi-Vis Yellow (1320025-407)
- FRED SILVER Convex Security Mirror (PC-P-26)
- FRED SILVER Convex Security Mirror (PLX-26)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- Fred Silver Safety and Security Mirrors