Shop All Safety and Security Mirrors
Fred Silver
Glass Convex Security Mirror
Mfr # CR-M-26
Zoro # G607366780
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Viewing Angle 180 Degrees
- Mirror Material Glass
- Mirror Style Convex Mirror
- Diameter 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # CR-M-26
- Zoro # G607366780
- UPC # 691964005554
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Backing Material | Galvanized Steel |
Viewing Angle | 180 Degrees |
Mirror Material | Glass |
Mirror Style | Convex Mirror |
Item | Glass Convex Security Mirror |
Mirror Shape | Round |
Approximate Viewing Distance | 26 ft |
Weight | 14 lb |
Includes Mounting Hardware | Yes |
Mirror Environment | Outdoor |
Printed Language | English |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Description
Glass Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Glass, Backing Material Galvanized Steel, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- Fred Silver Traffic Safety