Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # PC-DOME-26
Zoro # G307366776
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material No Backing
- Includes Mounting Hardware Yes
- Dome Height 10 3/8 in
- Mirror Environment Indoor & Light Outdoor
- Viewing Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-DOME-26
- Zoro # G307366776
- UPC # 691964006605
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 10 3/8 in |
Diameter | 26 in |
Details
Backing Material | No Backing |
Includes Mounting Hardware | Yes |
Item | Full Dome Safety Mirror |
Mirror Environment | Indoor & Light Outdoor |
Viewing Angle | 360 Degrees |
Weight | 7 lb |
Approximate Viewing Distance | 400 ft |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Mirror Material | Polycarbonate |
Printed Language | English |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 400 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 10 3/8 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- BRK With Voice Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide Detector, 6PK (1046780)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- FRED SILVER Convex Security Mirror (PLXR-P-30)
- FRED SILVER Convex Security Mirror (PLXR-30)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- FRED SILVER Convex Security Mirror (PLX-48)
- FRED SILVER Full Dome Safety Mirror (DOME-X-32)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- Fred Silver Traffic Safety