Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-ST-48
Zoro # G806868061
product price: $222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Dome Height 18 in
- Mirror Environment Indoor
- Mirror Shape Round
- Diameter 48 in
- Viewing Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOMEX-ST-48
- Zoro # G806868061
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 18 in |
Diameter | 48 in |
Details
Mirror Environment | Indoor |
Item | Full Dome Safety Mirror |
Mirror Shape | Round |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Backing Material | No Backing |
Approximate Viewing Distance | 800 ft |
Mounting Bracket Type | Chain Kit |
Weight | 18 lb |
Mirror Material | Acrylic |
Printed Language | English |
Integrated Safety Border | Yes |
Description
Full Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 800 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 18 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove Black Med (0679RBLKMED)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Convex Security Mirror (PLXR-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- FRED SILVER Convex Security Mirror (PLXR-P-26)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- Fred Silver Traffic Safety