Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-ST-36
Zoro # G506868071
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor
- Dome Height 13 1/4 in
- Viewing Angle 360 Degrees
- Mirror Shape Round
- Diameter 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOMEX-ST-36
- Zoro # G506868071
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 13 1/4 in |
Diameter | 36 in |
Details
Mirror Environment | Indoor |
Viewing Angle | 360 Degrees |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Backing Material | No Backing |
Item | Full Dome Safety Mirror |
Mirror Material | Acrylic |
Approximate Viewing Distance | 500 ft |
Mounting Bracket Type | Chain Kit |
Weight | 12 lb |
Printed Language | English |
Integrated Safety Border | Yes |
Description
Full Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 500 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 13 1/4 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUD5)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- Fred Silver Traffic Safety