Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-P36
Zoro # G907087538
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 36 in
- Mirror Shape Round
- Viewing Angle 360 Degrees
- Backing Material Plastic
- Mirror Environment Indoor & Light Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOMEX-P36
- Zoro # G907087538
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 13 1/4 in |
Details
Mirror Shape | Round |
Viewing Angle | 360 Degrees |
Backing Material | Plastic |
Mirror Environment | Indoor & Light Outdoor |
Includes Mounting Hardware | Yes |
Item | Full Dome Safety Mirror |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Rim Material | Rubber |
Weight | 12 lb |
Mirror Material | Acrylic |
Approximate Viewing Distance | 500 ft |
Printed Language | English |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 500 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 13 1/4 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21A576)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Convex Security Mirror (PLXR-48)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Drop In Dome Safety Mirror (DOME-X-18)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- SEE ALL INDUSTRIES Mirror, Outdoor, Glass, 18" (NO18)
- Fred Silver Safety and Security Mirrors