Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-M48
Zoro # G806427367
product price: $190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Mirror Environment Indoor & Light Outdoor
- Includes Mounting Hardware Yes
- Dome Height 18 in
- Diameter 48 in
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOMEX-M48
- Zoro # G806427367
- UPC # 691964005875
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 18 in |
Diameter | 48 in |
Details
Mirror Environment | Indoor & Light Outdoor |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Item | Full Dome Safety Mirror |
Backing Material | Galvanized Steel |
Viewing Angle | 360 Degrees |
Approximate Viewing Distance | 800 ft |
Weight | 18 lb |
Printed Language | English |
Rim Material | Rubber |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Mirror Material | Acrylic |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 800 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 18 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- FRED SILVER Convex Security Mirror (PLXR-1626)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Half Dome Safety Mirror (H-DOME-26)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- FRED SILVER Convex Security Mirror (PC-P-18)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- Fred Silver Safety and Security Mirrors