Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-M36
Zoro # G006427310
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 36 in
- Includes Mounting Hardware Yes
- Dome Height 13 1/4 in
- Mirror Environment Indoor & Light Outdoor
- Viewing Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOMEX-M36
- Zoro # G006427310
- UPC # 691964005868
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 13 1/4 in |
Details
Includes Mounting Hardware | Yes |
Item | Full Dome Safety Mirror |
Mirror Environment | Indoor & Light Outdoor |
Viewing Angle | 360 Degrees |
Backing Material | Galvanized Steel |
Mirror Shape | Round |
Mirror Material | Acrylic |
Rim Material | Rubber |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Printed Language | English |
Approximate Viewing Distance | 500 ft |
Weight | 13 lb |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 500 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 13 1/4 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Lime (8089)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Purple Mirror Lens (AEGIR-MI)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- FRED SILVER Full Dome Safety Mirror (DOME-X-48)
- FRED SILVER Full Dome Safety Mirror (DOME-X-32)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PC-26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- Fred Silver Traffic Safety