Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-M26
Zoro # G106427319
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Mirror Environment Indoor & Light Outdoor
- Diameter 26 in
- Backing Material Galvanized Steel
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOMEX-M26
- Zoro # G106427319
- UPC # 691964005844
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Dome Height | 10 3/8 in |
Details
Mirror Shape | Round |
Mirror Environment | Indoor & Light Outdoor |
Backing Material | Galvanized Steel |
Includes Mounting Hardware | Yes |
Viewing Angle | 360 Degrees |
Item | Full Dome Safety Mirror |
Mirror Material | Acrylic |
Printed Language | English |
Rim Material | Rubber |
Approximate Viewing Distance | 400 ft |
Weight | 7 lb |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 400 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 10 3/8 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TAPE LOGIC Tape Logic® Flame Labels, "Priority" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll (DL1391)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-12559)
- FRED SILVER Elevator Convex Mirror (ME-10)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- Fred Silver Safety and Security Mirrors