Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOME-X-36
Zoro # G906376336
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material No Backing
- Dome Height 13 1/4 in
- Includes Mounting Hardware Yes
- Viewing Angle 360 Degrees
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOME-X-36
- Zoro # G906376336
- UPC # 691964005776
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 13 1/4 in |
Diameter | 36 in |
Details
Item | Full Dome Safety Mirror |
Backing Material | No Backing |
Includes Mounting Hardware | Yes |
Viewing Angle | 360 Degrees |
Mirror Environment | Indoor |
Mirror Shape | Round |
Mirror Material | Acrylic |
Mounting Bracket Type | Chain Kit |
Approximate Viewing Distance | 500 ft |
Weight | 12 lb |
Printed Language | English |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 500 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 13 1/4 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R77)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- FRED SILVER Convex Security Mirror (PLXR-48)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Convex Security Mirror (PC-18)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- Fred Silver Safety and Security Mirrors