Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOME-X-32
Zoro # G806376344
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Mirror Environment Indoor
- Backing Material No Backing
- Includes Mounting Hardware Yes
- Diameter 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOME-X-32
- Zoro # G806376344
- UPC # 691964005769
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32 in |
Dome Height | 12 1/2 in |
Details
Mirror Shape | Round |
Mirror Environment | Indoor |
Backing Material | No Backing |
Item | Full Dome Safety Mirror |
Includes Mounting Hardware | Yes |
Viewing Angle | 360 Degrees |
Approximate Viewing Distance | 450 ft |
Mirror Material | Acrylic |
Mounting Bracket Type | Chain Kit |
Printed Language | English |
Weight | 9 lb |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 32 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 450 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 12 1/2 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- IMPACTO Carpal Tunnel Glove, Small - Size 7 (ST501020)
- PIP Chin Strap (280-HP1491CS)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1299-RA_10X7 (U5-1299-RA_10X7)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLXR-P-30)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Convex Security Mirror (PLXR-26)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- Fred Silver Traffic Safety