Shop All Document Displays
Fred Silver
Elevator Inspection Certificate Frame
Mfr # CF-1
Zoro # G706377809
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7 1/8 in
- Frame Size 7 1/8 in x 10 1/8 in
- Frame Material Stainless Steel
- Frame Color Silver
- Mounts Horizontally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # CF-1
- Zoro # G706377809
- UPC # 691964005394
- Country of Origin United States
- Category Document Displays
Dimensions
Overall Height | 7 1/8 in |
Frame Size | 7 1/8 in x 10 1/8 in |
Overall Width | 10 1/8 in |
Details
Item | Certificate Frame |
Frame Material | Stainless Steel |
Frame Color | Silver |
Mounts | Horizontally |
Product Type | Certificate Frame |
Document Orientation | Landscape |
Mounting Method | Screw |
Description
Certificate Frame, Frame Size 7 1/8 in x 10 1/8 in, Frame Material Stainless Steel, Window Material Not Applicable, Frame Color Silver, Mounts Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- BRADY Brady® PW-PW A4 1 ScaffTag® Scaffold Management System Permit Wallet, Plastic (PW-PW A4 1)
- TATCO Reference Rack, Plastic, Letter, PK500 (22300)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- TARIFOLD Sign Holder, Adhesv, Fire Extinguisher, PK2 (P194993FE)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- Fred Silver Document Displays