Shop All Safety and Security Mirrors
Fred Silver
Drop In Dome Safety Mirror
Mfr # DOME-X-18
Zoro # G006376342
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dome Height 7 1/4 in
- Backing Material No Backing
- Mirror Environment Indoor
- Includes Mounting Hardware No
- Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # DOME-X-18
- Zoro # G006376342
- UPC # 691964005738
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 7 1/4 in |
Diameter | 18 in |
Details
Backing Material | No Backing |
Item | Dome Safety Mirror |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Mirror Shape | Round |
Viewing Angle | 360 Degrees |
Approximate Viewing Distance | 300 ft |
Printed Language | English |
Weight | 4 lb |
Mirror Material | Acrylic |
Mounting Bracket Type | Chain Kit |
Integrated Safety Border | No |
Description
Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 300 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 7 1/4 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C549)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Convex Security Mirror (PLXR-36)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- FRED SILVER Convex Security Mirror (PLXR-P-26)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- SEE ALL Convex Mirrors (PLXO12)
- Fred Silver Safety and Security Mirrors