Shop All Safety and Security Mirrors
Fred Silver
Drop In Dome Safety Mirror
Mfr # D-DROP-2448
Zoro # G406427354
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor
- Length 48 in
- Includes Mounting Hardware No
- Dome Height 10 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # D-DROP-2448
- Zoro # G406427354
- UPC # 691964005677
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 48 in |
Dome Height | 10 in |
Width | 48 in |
Panel Length | 24 in |
Diameter | 48 in |
Panel Width | 24 in |
Width and Height | 48 in x 48 in |
Details
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Item | Dome Safety Mirror |
Backing Material | No Backing |
Viewing Angle | 360 Degrees |
Mirror Material | Acrylic |
Weight | 8 lb |
Approximate Viewing Distance | 350 ft |
Printed Language | English |
Integrated Safety Border | No |
Description
Dome Safety Mirror, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Length 48 in, Width 48 in, Viewing Angle 360 Degrees , Mounting Bracket Type Not Applicable, Approximate Viewing Distance 350 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 10 in, Includes Not Applicable, Mounting Location Drop Ceiling, Panel Length 24 in, Panel Width 24 in, Printed Language English, Standards Not Applicable, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- FRED SILVER Convex Security Mirror (PLX-30)
- FRED SILVER Convex Security Mirror (PLX-13)
- FRED SILVER Convex Security Mirror (PLXR-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 30" dia. (PLXO2030)
- Fred Silver Safety and Security Mirrors