Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-ST-30-T
Zoro # G107087581
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approximate Viewing Distance 30 ft
- Mirror Style Convex Mirror
- Backing Material Hardboard
- Mounting Bracket Type Swivel Mounting C Bracket
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-ST-30-T
- Zoro # G107087581
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Approximate Viewing Distance | 30 ft |
Mirror Style | Convex Mirror |
Item | Convex Security Mirror |
Backing Material | Hardboard |
Mounting Bracket Type | Swivel Mounting C Bracket |
Includes Mounting Hardware | Yes |
Weight | 8 lb |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Mirror Shape | Round |
Viewing Angle | 180 Degrees |
Mirror Material | Acrylic |
Mirror Environment | Outdoor |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | Yes |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- ERGODYNE Glove Clip, Black, 9" (3400)
- NMC Danger Equipment Needs Repair Tag, Pk25 (RPT106)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Convex Security Mirror (PLXR-P-30)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- FRED SILVER Convex Security Mirror (PLX-13)
- OMNI-VIEW 36 in. Half Dome Mirror (ONV-180-36)
- Fred Silver Traffic Safety