Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-ST-26-T
Zoro # G407087564
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Backing Material Hardboard
- Mounting Bracket Type Swivel Mounting C Bracket
- Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
- Mirror Style Convex Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-ST-26-T
- Zoro # G407087564
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Includes Mounting Hardware | Yes |
Backing Material | Hardboard |
Mounting Bracket Type | Swivel Mounting C Bracket |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Mirror Style | Convex Mirror |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Weight | 6 lb |
Approximate Viewing Distance | 26 ft |
Mirror Environment | Outdoor |
Item | Convex Security Mirror |
Mirror Material | Acrylic |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | Yes |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- MSA SAFETY Hard Hat Sweatband, Terri-Band Evaporative Cooling, Terry Cloth, Gray/Tan, 10 Per Pack (696688)
- TILLMAN Green Jacket size (6230WCL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465K66 (465K66)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PLXR-36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- OMNI-VIEW 18 in. Half Dome Mirror (ONV-180-18)
- Fred Silver Safety and Security Mirrors