Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-48
Zoro # G307087534
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Backing Material Plastic
- Approximate Viewing Distance 48 ft
- Includes Mounting Hardware Yes
- Mirror Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-48
- Zoro # G307087534
- UPC # 691964007886
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Details
Viewing Angle | 180 Degrees |
Backing Material | Plastic |
Approximate Viewing Distance | 48 ft |
Includes Mounting Hardware | Yes |
Mirror Material | Acrylic |
Weight | 18 lb |
Mirror Environment | Outdoor |
Mirror Style | Convex Mirror |
Item | Convex Security Mirror |
Mirror Shape | Round |
Rim Material | Rubber |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 48 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEATGARDS Handgards 7" Paper Wide Pleats White Chef Hat, PK12 (305115017)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Full Dome Safety Mirror (DOME-X-32)
- FRED SILVER Drop In Dome Safety Mirror (DOME-X-18)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-26)
- FRED SILVER Convex Security Mirror (PLXR-36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- Fred Silver Traffic Safety