Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-36-T
Zoro # G807087577
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12 lb
- Viewing Angle 180 Degrees
- Mirror Material Acrylic
- Backing Material Plastic
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PLXR-P-36-T
- Zoro # G807087577
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Weight | 12 lb |
Viewing Angle | 180 Degrees |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Shape | Round |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Includes Mounting Hardware | Yes |
Mirror Style | Convex Mirror |
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Environment | Outdoor |
Approximate Viewing Distance | 36 ft |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- 3M Nose Cup Assembly (7881S)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Elevator Convex Mirror (ME-10)
- SE-KURE Indoor Convex Polycarb w/T Bkt, 26 (SCVO-26T-PB)
- Fred Silver Traffic Safety