Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-36-DT
Zoro # G007087582
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12 lb
- Mirror Environment Outdoor
- Mirror Material Acrylic
- Diameter 36 in
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-36-DT
- Zoro # G007087582
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Weight | 12 lb |
Mirror Environment | Outdoor |
Mirror Material | Acrylic |
Viewing Angle | 180 Degrees |
Approximate Viewing Distance | 36 ft |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Mounting Bracket Type | Swivel Mounting C Bracket |
Backing Material | Plastic |
Item | Convex Security Mirror |
Mirror Style | Convex Mirror |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- Fred Silver Traffic Safety