Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-30-TT
Zoro # G307087565
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 30 in
- Mirror Environment Outdoor
- Backing Material Plastic
- Mounting Bracket Type Swivel Mounting C Bracket
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-30-TT
- Zoro # G307087565
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Mirror Environment | Outdoor |
Backing Material | Plastic |
Mounting Bracket Type | Swivel Mounting C Bracket |
Viewing Angle | 180 Degrees |
Includes | 13 1/2 in to 21 1/2 in Triple Telescoping Hardware |
Weight | 8 lb |
Mirror Shape | Round |
Approximate Viewing Distance | 30 ft |
Includes Mounting Hardware | Yes |
Item | Convex Security Mirror |
Mirror Style | Convex Mirror |
Mirror Material | Acrylic |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Triple Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- MOLDEX Filter, threaded, N95, White, 10 PK, NIOSH (8910)
- GUARDIAN Sou'Wester Hat (778OD)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Convex Security Mirror (PLXR-48)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- Fred Silver Safety and Security Mirrors