Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-30-T
Zoro # G307087572
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mirror Material Acrylic
- Approximate Viewing Distance 30 ft
- Mirror Environment Outdoor
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PLXR-P-30-T
- Zoro # G307087572
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Includes Mounting Hardware | Yes |
Item | Convex Security Mirror |
Mirror Material | Acrylic |
Approximate Viewing Distance | 30 ft |
Mirror Environment | Outdoor |
Viewing Angle | 180 Degrees |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Weight | 8 lb |
Backing Material | Plastic |
Mirror Shape | Round |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- SAFEWAZE PRO Bag Combo: FS185-S/M, FS560, FS8125 (FS141-S/M)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-L)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-36)
- FRED SILVER Full Dome Safety Mirror (DOME-X-32)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M26)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- OMNI-VIEW 36 in. Full Dome Mirror, Safety Border (ONV-360-36-SB)
- Fred Silver Safety and Security Mirrors