Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-26
Zoro # G006868069
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approximate Viewing Distance 26 ft
- Includes Mounting Hardware Yes
- Mirror Environment Outdoor
- Mirror Shape Round
- Mirror Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-26
- Zoro # G006868069
- UPC # 691964007831
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Approximate Viewing Distance | 26 ft |
Includes Mounting Hardware | Yes |
Mirror Environment | Outdoor |
Mirror Shape | Round |
Mirror Material | Acrylic |
Viewing Angle | 180 Degrees |
Mirror Style | Convex Mirror |
Weight | 6 lb |
Backing Material | Plastic |
Item | Convex Security Mirror |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (10118695)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- VIKING The Viking Non-Safety Boots (VW29-12)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 16"H (PLXO1216F)
- Fred Silver Safety and Security Mirrors