Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-26-DT
Zoro # G807087539
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approximate Viewing Distance 26 ft
- Mounting Bracket Type Swivel Mounting C Bracket
- Mirror Shape Round
- Backing Material Plastic
- Weight 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-26-DT
- Zoro # G807087539
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Item | Convex Security Mirror |
Approximate Viewing Distance | 26 ft |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Shape | Round |
Backing Material | Plastic |
Weight | 6 lb |
Viewing Angle | 180 Degrees |
Mirror Material | Acrylic |
Mirror Environment | Outdoor |
Includes Mounting Hardware | Yes |
Mirror Style | Convex Mirror |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- ZORO SELECT Replacement Windsock, Nylon, 36 in Long, 10 in Throat Diameter, Orange, Windsock Only (3LWE7)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B29)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Convex Security Mirror (PLX-26)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- FRED SILVER Convex Security Mirror (PLXR-P-30)
- Fred Silver Traffic Safety