Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-2030T
Zoro # G607087524
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bracket Type Swivel Mounting C Bracket
- Length 20 in
- Includes Mounting Hardware Yes
- Backing Material Plastic
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-2030T
- Zoro # G607087524
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 20 in |
Width | 30 in |
Width and Height | 30 in x 20 in |
Details
Mounting Bracket Type | Swivel Mounting C Bracket |
Includes Mounting Hardware | Yes |
Backing Material | Plastic |
Mirror Style | Convex Mirror |
Mirror Shape | Rectangular |
Mirror Environment | Outdoor |
Approximate Viewing Distance | 20 ft |
Item | Convex Security Mirror |
Weight | 10 lb |
Mirror Material | Acrylic |
Viewing Angle | 180 Degrees |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter Not Applicable, Length 20 in, Width 30 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 20 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (6JG01)
- SICURIX Datacard, #534700-004-R010 YMCKT Ribbon Kit (534700-004-R010)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M36)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Convex Security Mirror (PC-26)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- Fred Silver Traffic Safety