Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-18
Zoro # G306868066
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Style Convex Mirror
- Mirror Environment Outdoor
- Backing Material Plastic
- Diameter 18 in
- Mirror Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-P-18
- Zoro # G306868066
- UPC # 691964007824
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Item | Convex Security Mirror |
Mirror Style | Convex Mirror |
Mirror Environment | Outdoor |
Backing Material | Plastic |
Mirror Material | Acrylic |
Approximate Viewing Distance | 18 ft |
Includes Mounting Hardware | Yes |
Weight | 4 lb |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Mounting Bracket Type | Swivel Mounting C Bracket |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Double Duty TDU Belt, Black, L (59568)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2001KXL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- FRED SILVER Convex Security Mirror (PLX-48)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-26)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M36)
- FRED SILVER Convex Security Mirror (PC-P-26)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- Fred Silver Traffic Safety