Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-48
Zoro # G607087593
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Mirror Material Acrylic
- Approximate Viewing Distance 48 ft
- Mirror Environment Outdoor
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-M-48
- Zoro # G607087593
- UPC # 691964009378
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Details
Backing Material | Galvanized Steel |
Mirror Material | Acrylic |
Approximate Viewing Distance | 48 ft |
Mirror Environment | Outdoor |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Mirror Style | Convex Mirror |
Weight | 18 lb |
Item | Convex Security Mirror |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 48 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Stainless Grinder Tool Trap (3797)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1014-V-12187)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- FRED SILVER Convex Security Mirror (PLXR-30)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- ZORO SELECT Dummy Dome/Ceiling Panel, 8 in. (SK-88-308DD)
- Fred Silver Traffic Safety