Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-30
Zoro # G307087541
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Weight 10 lb
- Viewing Angle 180 Degrees
- Includes Mounting Hardware Yes
- Diameter 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-M-30
- Zoro # G307087541
- UPC # 691964007749
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Backing Material | Galvanized Steel |
Weight | 10 lb |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Mirror Material | Acrylic |
Mirror Style | Convex Mirror |
Item | Convex Security Mirror |
Mirror Environment | Outdoor |
Approximate Viewing Distance | 30 ft |
Mirror Shape | Round |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Royal Blue, Unisex, One Size (MCUA03050021)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- FRED SILVER Convex Security Mirror (PLXR-P-26)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Convex Security Mirror (PLXR-18)
- SEE ALL Round Glass Convex Mirror, 18", Adjustable Brackets (SEEN18)
- Fred Silver Safety and Security Mirrors