Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-26
Zoro # G006427211
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Includes Mounting Hardware Yes
- Viewing Angle 180 Degrees
- Diameter 26 in
- Mirror Environment Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-M-26
- Zoro # G006427211
- UPC # 691964007725
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Viewing Angle | 180 Degrees |
Mirror Environment | Outdoor |
Item | Convex Security Mirror |
Backing Material | Galvanized Steel |
Weight | 7 lb |
Mirror Style | Convex Mirror |
Mirror Material | Acrylic |
Approximate Viewing Distance | 26 ft |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHER IMPRESSIONS Comfort Fit Track Belt Adjustable for Custom Waistline 28 to 48 Inch - Black (BL188BK)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Clear Fine-Roll (CLF.0160.R)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- ZORO SELECT Half Dome Mirror, 26In., ABS Plastic (ONV-180-26)
- Fred Silver Safety and Security Mirrors