Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-1626T
Zoro # G607087531
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Mirror Material Acrylic
- Viewing Angle 180 Degrees
- Weight 8 lb
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PLXR-M-1626T
- Zoro # G607087531
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 16 in |
Width | 26 in |
Width and Height | 26 in x 16 in |
Details
Backing Material | Galvanized Steel |
Mirror Material | Acrylic |
Item | Convex Security Mirror |
Viewing Angle | 180 Degrees |
Weight | 8 lb |
Includes Mounting Hardware | Yes |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Shape | Rectangular |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Approximate Viewing Distance | 26 ft |
Mirror Style | Convex Mirror |
Mirror Environment | Outdoor |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter Not Applicable, Length 16 in, Width 26 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, FMCSR Regulations, English (744)
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- ARCLITE Arc Rated Rain Bib Overall, L (1501TFOL)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 36" (PV36-360)
- Fred Silver Safety and Security Mirrors