Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-1218T
Zoro # G907087576
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Galvanized Steel
- Mounting Bracket Type Swivel Mounting C Bracket
- Weight 5 lb
- Mirror Style Convex Mirror
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-M-1218T
- Zoro # G907087576
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 18 in |
Length | 12 in |
Width and Height | 18 in x 12 in |
Details
Backing Material | Galvanized Steel |
Mounting Bracket Type | Swivel Mounting C Bracket |
Weight | 5 lb |
Mirror Style | Convex Mirror |
Includes Mounting Hardware | Yes |
Mirror Environment | Outdoor |
Mirror Shape | Rectangular |
Viewing Angle | 180 Degrees |
Approximate Viewing Distance | 18 ft |
Mirror Material | Acrylic |
Item | Convex Security Mirror |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter Not Applicable, Length 12 in, Width 18 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER SZ9 BLK PVC Sock Boots (31161.09)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYXL000200)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- BRADY Brady 104317 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, BlackYellow (104317)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P18)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Glass 24" W x 36" H (N2436F)
- Fred Silver Safety and Security Mirrors