Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-36-DT
Zoro # G907087545
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hardboard
- Viewing Angle 180 Degrees
- Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
- Mounting Bracket Type Swivel Mounting C Bracket
- Mirror Environment Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-36-DT
- Zoro # G907087545
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Item | Convex Security Mirror |
Backing Material | Hardboard |
Viewing Angle | 180 Degrees |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Environment | Outdoor |
Weight | 11 lb |
Includes Mounting Hardware | Yes |
Mirror Material | Acrylic |
Mirror Shape | Round |
Mirror Style | Convex Mirror |
Approximate Viewing Distance | 30 ft |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Unit Is Out Of Service Sign, Landscape (OS-NS-D-710-L-16717)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-2448)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 26" (PV26-180)
- Fred Silver Traffic Safety