Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-26
Zoro # G606376339
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Backing Material Hardboard
- Viewing Angle 180 Degrees
- Diameter 26 in
- Mirror Environment Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-26
- Zoro # G606376339
- UPC # 691964007558
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Mirror Shape | Round |
Backing Material | Hardboard |
Viewing Angle | 180 Degrees |
Item | Convex Security Mirror |
Mirror Environment | Outdoor |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware Kit |
Mirror Material | Acrylic |
Weight | 7 lb |
Approximate Viewing Distance | 26 ft |
Mirror Style | Convex Mirror |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SZNGNEPSMK)
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- Fred Silver Traffic Safety