Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-26-DT
Zoro # G707087523
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bracket Type Swivel Mounting C Bracket
- Viewing Angle 180 Degrees
- Diameter 26 in
- Mirror Shape Round
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-26-DT
- Zoro # G707087523
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Backing Material | Hardboard |
Mirror Environment | Outdoor |
Mirror Style | Convex Mirror |
Mirror Material | Acrylic |
Approximate Viewing Distance | 26 ft |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Weight | 7 lb |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- ALLEGRO INDUSTRIES Standard Lens Cover, For Use WFull Mask Supplied Air Respirator, 11In L X 7In W X 1In H, Polyester (9901-25)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- NMC Attach Grounding Wire Clips Sign, C415PB (C415PB)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Convex Security Mirror (PLX-13)
- FRED SILVER Convex Security Mirror (PLX-2436-T)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- FRED SILVER Convex Security Mirror (PLX-48)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- Fred Silver Traffic Safety