Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-2436-DT
Zoro # G407087533
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Rectangular
- Width 36 in
- Mounting Bracket Type Swivel Mounting C Bracket
- Mirror Environment Indoor & Light Outdoor
- Mirror Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-2436-DT
- Zoro # G407087533
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 36 in |
Length | 24 in |
Width and Height | 36 in x 24 in |
Details
Mirror Shape | Rectangular |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Environment | Indoor & Light Outdoor |
Mirror Material | Acrylic |
Weight | 11 lb |
Viewing Angle | 180 Degrees |
Mirror Style | Convex Mirror |
Approximate Viewing Distance | 36 ft |
Backing Material | Hardboard |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Item | Convex Security Mirror |
Includes Mounting Hardware | Yes |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 24 in, Width 36 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- FRONTLINE Combat 6' Single Leg Rebar Hook End Lanyard with Internal Shock Absorber (LIS61R)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- MASTERVISION Magnetic Data Cards, 1"x2", White, PK25 (FM1325)
- FRED SILVER Convex Security Mirror (PC-P-26)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- FRED SILVER Convex Security Mirror (PC-26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- PRO-SERIES Convex Safety Mirror, 24" Diameter (IOCM24)
- Fred Silver Safety and Security Mirrors