Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-2030
Zoro # G507087532
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Environment Indoor & Light Outdoor
- Mirror Material Acrylic
- Mirror Shape Rectangular
- Width 30 in
- Backing Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-2030
- Zoro # G507087532
- UPC # 691964007527
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 30 in |
Length | 20 in |
Width and Height | 30 in x 20 in |
Details
Mirror Environment | Indoor & Light Outdoor |
Mirror Material | Acrylic |
Mirror Shape | Rectangular |
Backing Material | Hardboard |
Includes Mounting Hardware | Yes |
Approximate Viewing Distance | 30 ft |
Mirror Style | Convex Mirror |
Weight | 10 lb |
Item | Convex Security Mirror |
Viewing Angle | 180 Degrees |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 20 in, Width 30 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 10 ), 100 PK, Black (D15-05-010-100)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- PAULSON Goggle Strap Assembly, Black, Rubber (510-SSA)
- ELVEX HELIUM 15 METAL DETECTABLE EYEWEAR, WEIGHS 15g, BLUE 80% VLT, AF (SG-58BMD-AF)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- FRED SILVER Convex Security Mirror (PLXR-M-30)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-24)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Mirror W/Steel Back, Indoor, 18" Dia., 360° Viewing (DSB1800)
- Fred Silver Traffic Safety