Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-2030-DT
Zoro # G507087525
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Style Convex Mirror
- Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
- Mirror Shape Rectangular
- Includes Mounting Hardware Yes
- Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PLXR-2030-DT
- Zoro # G507087525
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 20 in |
Width | 30 in |
Width and Height | 30 in x 20 in |
Details
Mirror Style | Convex Mirror |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Mirror Shape | Rectangular |
Includes Mounting Hardware | Yes |
Weight | 10 lb |
Approximate Viewing Distance | 30 ft |
Backing Material | Hardboard |
Mirror Material | Acrylic |
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Environment | Indoor & Light Outdoor |
Viewing Angle | 180 Degrees |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 20 in, Width 30 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- FRED SILVER Convex Security Mirror (PLX-2030-T)
- FRED SILVER Convex Security Mirror (PLXR-P-30)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- Fred Silver Safety and Security Mirrors