Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-1626
Zoro # G306868080
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Weight 8 lb
- Mirror Style Convex Mirror
- Viewing Angle 180 Degrees
- Mirror Environment Indoor & Light Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-1626
- Zoro # G306868080
- UPC # 691964007497
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 26 in |
Length | 16 in |
Width and Height | 26 in x 16 in |
Details
Weight | 8 lb |
Mirror Style | Convex Mirror |
Viewing Angle | 180 Degrees |
Mirror Environment | Indoor & Light Outdoor |
Item | Convex Security Mirror |
Approximate Viewing Distance | 26 ft |
Backing Material | Hardboard |
Mirror Material | Acrylic |
Includes Mounting Hardware | Yes |
Mirror Shape | Rectangular |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 16 in, Width 26 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, S (BW4000)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-48)
- FRED SILVER Convex Security Mirror (PLX-30)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- FRED SILVER Convex Security Mirror (PLXR-2636)
- FRED SILVER Convex Security Mirror (PLXR-30)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- Fred Silver Safety and Security Mirrors