Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-1524
Zoro # G107087611
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Rectangular
- Weight 8 lb
- Approximate Viewing Distance 24 ft
- Mirror Environment Indoor & Light Outdoor
- Mirror Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-1524
- Zoro # G107087611
- UPC # 691964013139
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 24 in |
Length | 15 in |
Width and Height | 24 in x 15 in |
Details
Mirror Shape | Rectangular |
Weight | 8 lb |
Approximate Viewing Distance | 24 ft |
Item | Convex Security Mirror |
Mirror Environment | Indoor & Light Outdoor |
Mirror Material | Acrylic |
Mirror Style | Convex Mirror |
Includes Mounting Hardware | Yes |
Viewing Angle | 180 Degrees |
Backing Material | Hardboard |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 15 in, Width 24 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 24 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12W)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S135)
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Glass 16" W x 24" H (N1624F)
- Fred Silver Traffic Safety