Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-1524-DT
Zoro # G207087610
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Mounting Bracket Type Swivel Mounting C Bracket
- Viewing Angle 180 Degrees
- Mirror Shape Rectangular
- Backing Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-1524-DT
- Zoro # G207087610
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 24 in |
Length | 15 in |
Width and Height | 24 in x 15 in |
Details
Mounting Bracket Type | Swivel Mounting C Bracket |
Viewing Angle | 180 Degrees |
Mirror Shape | Rectangular |
Backing Material | Hardboard |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Mirror Environment | Indoor & Light Outdoor |
Item | Convex Security Mirror |
Mirror Material | Acrylic |
Includes Mounting Hardware | Yes |
Approximate Viewing Distance | 24 ft |
Weight | 7 lb |
Mirror Style | Convex Mirror |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 15 in, Width 24 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 24 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, S, 30", Brown (9215-S)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBUG)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- SEKURE VIEW 26 in. Outdoor Convex Mirror, Z-Bracket (SCVO-26Z-PB)
- Fred Silver Traffic Safety