Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-1218
Zoro # G506868088
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4 lb
- Mirror Material Acrylic
- Width 18 in
- Length 12 in
- Mirror Environment Indoor & Light Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLXR-1218
- Zoro # G506868088
- UPC # 691964007459
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 18 in |
Length | 12 in |
Width and Height | 18 in x 12 in |
Details
Weight | 4 lb |
Mirror Material | Acrylic |
Item | Convex Security Mirror |
Mirror Environment | Indoor & Light Outdoor |
Mirror Shape | Rectangular |
Viewing Angle | 180 Degrees |
Approximate Viewing Distance | 18 ft |
Mirror Style | Convex Mirror |
Includes Mounting Hardware | Yes |
Backing Material | Hardboard |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 12 in, Width 18 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/Large) (1258FR-LZ-RD-LG)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Convex Security Mirror (PLXR-1626)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- SEE ALL Half Dome Mirror, 26" Size (SEEPV26180)
- Fred Silver Safety and Security Mirrors