Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-ST-18
Zoro # G607087609
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Includes Mounting Hardware Yes
- Mirror Shape Round
- Includes Mounting Hardware Kit
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLX-ST-18
- Zoro # G607087609
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Mirror Material | Acrylic |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Includes | Mounting Hardware Kit |
Viewing Angle | 180 Degrees |
Weight | 5 lb |
Approximate Viewing Distance | 18 ft |
Backing Material | Hardboard |
Mirror Style | Convex Mirror |
Item | Convex Security Mirror |
Mirror Environment | Indoor |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Rim Material | Rubber |
Integrated Safety Border | Yes |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- PORTWEST Class 3 FR Mesh Vest, XXXL (UFR24)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M36)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- FRED SILVER Convex Security Mirror (PLXR-48)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 36" (PV36-180)
- Fred Silver Traffic Safety