Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-48-DT
Zoro # G108018997
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor
- Weight 16 lb
- Mounting Bracket Type Swivel Mounting C Bracket
- Integrated Safety Border No
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLX-48-DT
- Zoro # G108018997
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Details
Mirror Environment | Indoor |
Weight | 16 lb |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Backing Material | Hardboard |
Item | Convex Security Mirror, Indoor |
Rim Material | Rubber |
Printed Language | English |
Mirror Style | Convex Mirror |
Mirror Material | Acrylic |
Viewing Angle | 180 Degrees |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Approximate Viewing Distance | 48 ft |
Description
Convex Security Mirror, Indoor, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 48 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- KISHIGO 2X, Lime, Class 3, Professional Surveyors Vest (S5010-2X)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHXL0025NP)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- Fred Silver Traffic Safety