Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-36-T
Zoro # G506868057
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
- Mirror Material Acrylic
- Viewing Angle 180 Degrees
- Approximate Viewing Distance 36 ft
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLX-36-T
- Zoro # G506868057
- UPC # 691964013214
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Item | Convex Security Mirror |
Mirror Material | Acrylic |
Viewing Angle | 180 Degrees |
Approximate Viewing Distance | 36 ft |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Weight | 11 lb |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Environment | Indoor |
Backing Material | Hardboard |
Mirror Style | Convex Mirror |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PGG-03-M)
- TINGLEY RUBBER SZ9 BLK STL Toe Boots (31261.09)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W87)
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Convex Security Mirror (PC-P-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 48" (PV48-360)
- Fred Silver Traffic Safety