Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-26-T
Zoro # G207366777
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approximate Viewing Distance 26 ft
- Includes Mounting Hardware Yes
- Mounting Bracket Type Swivel Mounting C Bracket
- Viewing Angle 180 Degrees
- Mirror Style Convex Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLX-26-T
- Zoro # G207366777
- UPC # 691964013191
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Item | Convex Security Mirror |
Approximate Viewing Distance | 26 ft |
Includes Mounting Hardware | Yes |
Mounting Bracket Type | Swivel Mounting C Bracket |
Viewing Angle | 180 Degrees |
Mirror Style | Convex Mirror |
Backing Material | Hardboard |
Mirror Material | Acrylic |
Weight | 7 lb |
Mirror Shape | Round |
Mirror Environment | Indoor |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Women's Western Boot Steel Work Boot, Brown (GY9980)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 4XL (70529_290-4XL)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- FRED SILVER Convex Security Mirror (PLXR-36)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- Fred Silver Safety and Security Mirrors