Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-18
Zoro # G006376335
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor
- Diameter 18 in
- Includes Mounting Hardware Kit
- Includes Mounting Hardware Yes
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLX-18
- Zoro # G006376335
- UPC # 691964007121
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Mirror Environment | Indoor |
Includes | Mounting Hardware Kit |
Includes Mounting Hardware | Yes |
Viewing Angle | 180 Degrees |
Mirror Shape | Round |
Backing Material | Hardboard |
Item | Convex Security Mirror |
Mirror Style | Convex Mirror |
Mirror Material | Acrylic |
Approximate Viewing Distance | 18 ft |
Weight | 5 lb |
Printed Language | English |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Customizable Labels, Red (410RED)
- SNAKE CHAPZ Stocky Snake Chapz (R-39 73)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLX-30)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90)
- Fred Silver Traffic Safety