Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-1524-T
Zoro # G306868073
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
- Mounting Bracket Type Swivel Mounting C Bracket
- Approximate Viewing Distance 24 ft
- Backing Material Hardboard
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PLX-1524-T
- Zoro # G306868073
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 24 in |
Length | 15 in |
Details
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Approximate Viewing Distance | 24 ft |
Backing Material | Hardboard |
Mirror Shape | Rectangular |
Mirror Style | Convex Mirror |
Includes Mounting Hardware | Yes |
Mirror Material | Acrylic |
Weight | 8 lb |
Viewing Angle | 180 Degrees |
Mirror Environment | Indoor |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 15 in, Width 24 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 24 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-MW (03-550-MW)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Convex Security Mirror (PLXR-2636)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-26)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- Fred Silver Safety and Security Mirrors