Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLX-13
Zoro # G406376331
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Includes Mounting Hardware Yes
- Mirror Shape Round
- Mirror Environment Indoor
- Includes Mounting Hardware Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PLX-13
- Zoro # G406376331
- UPC # 691964007084
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 13 in |
Details
Item | Convex Security Mirror |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Mirror Environment | Indoor |
Includes | Mounting Hardware Kit |
Backing Material | Hardboard |
Approximate Viewing Distance | 13 ft |
Mirror Style | Convex Mirror |
Mirror Material | Acrylic |
Weight | 4 lb |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 13 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 13 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (705PF-L)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M26)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-18)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- Fred Silver Traffic Safety