Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-P-36-T
Zoro # G207458632
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Approximate Viewing Distance 36 ft
- Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
- Viewing Angle 180 Degrees
- Weight 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-P-36-T
- Zoro # G207458632
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Mirror Shape | Round |
Approximate Viewing Distance | 36 ft |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Viewing Angle | 180 Degrees |
Weight | 12 lb |
Mirror Environment | Outdoor |
Includes Mounting Hardware | Yes |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Style | Convex Mirror |
Mirror Material | Polycarbonate |
Item | Convex Security Mirror |
Backing Material | Plastic |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- BRADY Label, 1 in W, White (M6-20-489)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- Fred Silver Safety and Security Mirrors