Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-P-36-DT
Zoro # G608018978
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12 lb
- Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
- Diameter 36 in
- Mirror Environment Outdoor
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fred Silver
- MFR # PC-P-36-DT
- Zoro # G608018978
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Weight | 12 lb |
Includes | 13 1/2 in to 21 1/2 in Double Telescoping Hardware |
Mirror Environment | Outdoor |
Mirror Shape | Round |
Printed Language | English |
Backing Material | Plastic |
Mirror Material | Polycarbonate |
Integrated Safety Border | No |
Rim Material | Rubber |
Mirror Style | Convex Mirror |
Viewing Angle | 180 Degrees |
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Includes Mounting Hardware | Yes |
Approximate Viewing Distance | 36 ft |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, XL, PR (N9690TCXL)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK-4.5)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- FRED SILVER Half Dome Safety Mirror (PC-HD-36)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLX-48)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- FRED SILVER Convex Security Mirror (PLXR-48)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- Fred Silver Safety and Security Mirrors