Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-P-30
Zoro # G107366761
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Mirror Style Convex Mirror
- Mirror Environment Indoor & Light Outdoor
- Approximate Viewing Distance 30 ft
- Mirror Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fred Silver
- MFR # PC-P-30
- Zoro # G107366761
- UPC # 691964013313
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Viewing Angle | 180 Degrees |
Mirror Style | Convex Mirror |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 30 ft |
Mirror Material | Polycarbonate |
Weight | 8 lb |
Backing Material | Plastic |
Item | Convex Security Mirror |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 30 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Brown (HDF-19BP-BN)
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318CTP)
- FRED SILVER Convex Security Mirror (PLXR-2636)
- FRED SILVER Convex Security Mirror (PC-26)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- OMNI-VIEW 18 in. Half Dome Mirror, Safety Border (ONV-180-18-SB)
- Fred Silver Safety and Security Mirrors